Zoro Homepage
This item is Discontinued.
Widia 27/64" Carbide 140 Deg. Jobber Length Drill Bit TDS453A10716

27/64" Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A10716
  • Zoro # G2535193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A10716
Zoro #
G2535193
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
27/64 in
Shank Dia.
15/32 in
Overall Length
6 7/32 in
Flute Length
4 5/16 in
Maximum Drilling Depth
3 49/64 in
Depth x Dia. Ratio
8xD
Depth:Dia. Ratio
8xD
Shank Length
1 3/4 in
Drilling Depth
96.00mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
M7
Drill Point Length
0.0720 in

Description

Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.