Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27/64" Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A10716

  • Zoro # G2535080


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 5827/10000 in
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
15/32 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A10716
Zoro #
G2535080
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 5827/10000 in
Drill Bit Size
27/64 in
Shank Dia.
15/32 in
Depth:Dia. Ratio
12xD
Flute Length
6 2677/5000 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
142.00mm
Shank Length
1 7717/10000 in
Maximum Drilling Depth
5 37/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
0.0901 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.4219
Drill Bit Grouping
Drill Bit
Application
Metalworking
List Number
TDS504
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Material Grade - Machining
WU20PD
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Sheeter Drill
No
Series
TDS504
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.