Zoro Homepage

No 29 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A03455

  • Zoro # G2527511


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 709/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#29
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A03455
Zoro #
G2527511
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 709/10000 in
Drill Bit Size
#29
Shank Dia.
15/64 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Flute Length
1 1437/2500 in
Drilling Depth
33.00mm
Shank Length
1 4173/10000 in
Maximum Drilling Depth
1 19/64 in
Drill Point Length
0.0221 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
List Number
TDS413
Flute Type
Spiral
Application
Metalworking
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1360
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
31 Degrees
Measurement System
Wire
Material Grade - Machining
WK15PD
Drill Bit Point Type
TDS Point
Primary Material Application
Cast Iron
Sheeter Drill
No
Number of Coolant Holes
2
Spiral Direction
Right Hand
Series
TDS413
Primary Material Application ISO Code
K
Helix Angle - Maximum
31 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1360, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.