Zoro Homepage

3.00mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A03000

  • Zoro # G2534688


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
93 mm
Drill Bit Point Angle
132 Degrees
Drill Bit Size
3 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A03000
Zoro #
G2534688
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
93 mm
Drill Bit Size
3 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Flute Length
52 mm
Shank Length
36 mm
Drilling Depth
44.00mm
Drill Point Length
0.6210mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
44 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Flute Type
Spiral
Decimal Equivalent
0.1181
Application
Metalworking
List Number
TDS504
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Number of Coolant Holes
2
Sheeter Drill
No
Spiral Direction
Right Hand
Material Grade - Machining
WU20PD
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
TDS504
Measurement System
Metric
Drill Bit Point Type
TDS Point
Primary Material Application ISO Code
K, M, P
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1181, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.