3/16" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS412A04763

  • Zoro # G2529322


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 2283/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3/16 in
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS412A04763
Zoro #
G2529322
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 2283/10000 in
Drill Bit Size
3/16 in
Shank Dia.
15/64 in
Flute Length
1 7323/10000 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
35.00mm
Shank Length
1 4173/10000 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 3/8 in
Drill Point Length
0.0311 in
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Application
Metalworking
Decimal Equivalent
0.1875
List Number
TDS412
Number of Pieces
1
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
25 Degrees
Material Grade - Machining
WK15PD
Series
TDS412
Number of Coolant Holes
2
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Sheeter Drill
No
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.