Zoro Homepage

31/64" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A12304

  • Zoro # G2748711


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Overall Length
155 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
31/64 in
Number of Flutes
2
Shank Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A12304
Zoro #
G2748711
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
155 mm
Drill Bit Size
31/64 in
Shank Dia.
14 mm
Depth:Dia. Ratio
8xD
Flute Length
108 mm
Drill Bit Dimension Type
Fractional Inch
Shank Length
45 mm
Drilling Depth
91.00mm
Maximum Drilling Depth
91 mm
Drill Diameter Tolerance
H7
Drill Point Length
2.1100mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.