Zoro Homepage

31/64" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A12304

  • Zoro # G2530993


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 64/625 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
31/64 in
Number of Flutes
2
Shank Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A12304
Zoro #
G2530993
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 64/625 in
Drill Bit Size
31/64 in
Shank Dia.
35/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 63/250 in
Depth:Dia. Ratio
8xD
Drilling Depth
91.00mm
Shank Length
1 7717/10000 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
3 37/64 in
Drill Point Length
0.0832 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS403
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4844
Number of Pieces
1
Application
Metalworking
Flute Type
Spiral
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
26 Degrees
Series
TDS403
Number of Coolant Holes
2
Primary Material Application ISO Code
P
Sheeter Drill
No
Primary Material Application
Steel
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Material Grade - Machining
WP20PD
Helix Angle - Maximum
26 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.