Zoro Homepage
This item is Discontinued.
Widia 3/4"-10, Semi-Bottoming, 4 Flutes, UNC VTSFT9775

3/4"-10, Semi-Bottoming, 4 Flutes, UNC (Discontinued)

  • Mfr # VTSFT9775
  • Zoro # G7665029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9775
Zoro #
G7665029
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.590 in
Pitch Diameter Limit
2B
Thread Length
1 3/16 in
Tap Thread Size
3/4"-10
Tap Dimension Type
Inch
Overall Length
4 59/64 in
Tap Size
3/4"

Details

Tap Finish
TiCN
Thread Direction
Right Hand
Tap Style
Spiral Flute
Standards
DIN-ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
List Number
VT-SFT
Tap Material
High Speed Steel
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Item
Tap

Description

Tap, Overall Length 4 59/64 in, High Speed Steel, TiCN, Thread Length 1 3/16 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.