Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.40mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A03400

  • Zoro # G2532579


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3.4 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A03400
Zoro #
G2532579
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
66 mm
Drill Bit Size
3.4 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
28 mm
Drilling Depth
23.00mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
23 mm
Drill Point Length
0.5530mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.1339
Drill Bit Grouping
Drill Bit
List Number
TDS402
Flute Type
Spiral
Application
Metalworking
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Measurement System
Metric
Drill Bit Point Type
TDS Point
Material Grade - Machining
WP20PD
Primary Material Application ISO Code
P
Series
TDS402
Number of Coolant Holes
2
Primary Material Application
Steel
Spiral Direction
Right Hand
Sheeter Drill
No
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1339, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.