35/64" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A13891
Zoro # G2753051
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 8819/10000 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
35/64 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS202A13891
Zoro #
G2753051
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 8819/10000 in
Drill Bit Size
35/64 in
Shank Dia.
35/64 in
Flute Length
3 63/2000 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
60.00mm
Shank Length
1 7717/10000 in
Drill Point Length
0.0941 in
Maximum Drilling Depth
2 23/64 in
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5469, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.