Zoro Homepage

35/64" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A13891

  • Zoro # G2532052


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 8819/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
35/64 in
Number of Flutes
2
Shank Dia.
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A13891
Zoro #
G2532052
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 8819/10000 in
Drill Bit Size
35/64 in
Shank Dia.
35/64 in
Depth:Dia. Ratio
5xD
Flute Length
3 63/2000 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
60.00mm
Shank Length
1 7717/10000 in
Drill Point Length
0.0943 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
2 23/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS402
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5469
Flute Type
Spiral
Number of Pieces
1
Application
Metalworking
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Sheeter Drill
No
Drill Bit Point Type
TDS Point
Series
TDS402
Primary Material Application
Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Number of Coolant Holes
2
Primary Material Application ISO Code
P
Material Grade - Machining
WP20PD
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5469, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.