Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS453A09525

  • Zoro # G2907228


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 31/100 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
25/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A09525
Zoro #
G2907228
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 31/100 in
Drill Bit Size
3/8 in
Shank Dia.
25/64 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 31/50 in
Shank Length
1 57/100 in
Drilling Depth
80.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.0640 in
Maximum Drilling Depth
3 9/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3750
Number of Pieces
1
Application
Metalworking
List Number
TDS453
Flute Type
Spiral
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Primary Material Application
Stainless Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Material Grade - Machining
WM15PD
Series
TDS453
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.