Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A09525

  • Zoro # G2534992


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 567/2000 in
Drill Bit Point Angle
132 Degrees
Drill Bit Size
3/8 in
Number of Flutes
2
Shank Dia.
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A09525
Zoro #
G2534992
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 567/2000 in
Drill Bit Size
3/8 in
Shank Dia.
25/64 in
Depth:Dia. Ratio
12xD
Flute Length
5 2559/5000 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
119.00mm
Shank Length
1 1437/2500 in
Maximum Drilling Depth
4 43/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.0799 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS504
Drill Bit Grouping
Drill Bit
Application
Metalworking
Number of Pieces
1
Decimal Equivalent
0.3750
Flute Type
Spiral
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Drill Bit Point Type
TDS Point
Material Grade - Machining
WU20PD
Sheeter Drill
No
Number of Coolant Holes
2
Series
TDS504
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.