Zoro Homepage
This item is Discontinued.
Widia 4.00mm Carbide 140 Deg. Jobber Length Drill Bit 17050204000

4.00mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 17050204000
  • Zoro # G2736942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050204000
Zoro #
G2736942
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.00 mm
Shank Dia.
6.00 mm
Overall Length
74.00 mm
Flute Length
36.00 mm
Maximum Drilling Depth
29 mm
Depth x Dia. Ratio
5xD
Depth:Dia. Ratio
5xD
Shank Length
36.00 mm
Drilling Depth
29.00mm
Drill Length Class
Jobber Length
Drill Point Length
0.6570mm
Drill Diameter Tolerance
M7

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.1575
Material
Carbide
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
Yes
Grade
WU25PD
Point Type
Conical
List Number
TDS502
Application
Multilayer PVD TiAlN for Steel, Cast Iron, Stainless Steel Materials
Standards
ANSI, ISO
Primary Material Application ISO Code
K, P
Number of Coolant Holes
2
Series
TDS502
Measurement System
Metric
Finish - Machining
TiAlN
Sheeter Drill
No
Material - Machining
Carbide
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point

Description

Jobber Length Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.