Zoro Homepage

4.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit

  • Mfr # TDG532A04000

  • Zoro # G2528710


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Overall Length
74 mm
Drill Bit Size
4 mm
Drill Bit Point Angle
130 Degrees
Flute Length
36 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG532A04000
Zoro #
G2528710
UPC #
-
Country of Origin
China

Dimensions

Overall Length
74 mm
Drill Bit Size
4 mm
Flute Length
36 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Dia.
6 mm
Depth x Dia. Ratio
5xD
Shank Length
36 mm
Drilling Depth
29.00mm
Maximum Drilling Depth
29.00mm
Drill Diameter Tolerance
K7
Drill Point Length
0.9330 mm
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Decimal Equivalent
0.1575
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Point Type
Split Point Chisel Edge
Finish
Black and Gold Oxide
Drill Bit Grouping
Drill Bit
Flute Type
Straight
Cutting Direction
Right Hand
Shank Type
Straight
Material
Carbide
Application
Metalworking
Number of Pieces
1
Coolant Through
Yes
List Number
TDG532
Grade
WN10HD
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Aircraft Drill
No
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N
Measurement System
Metric
Number of Coolant Holes
2
Material - Machining
Carbide
Series
TDG532
Sheeter Drill
No
Material Grade - Machining
WN10HD
Drill Bit Point Type
4 Facet Point
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 4 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1575, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.