Shop WIDIA
See all product information
Create Account
4.10mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
- Mfr # TDS402A04100
- Zoro # G2532682
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Overall Length
74 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 74 mm
- Drill Bit Size
- 4.1 mm
- Shank Dia.
- 6 mm
- Depth:Dia. Ratio
- 5xD
- Flute Length
- 36 mm
- Drill Bit Dimension Type
- Metric
- Shank Length
- 36 mm
- Drilling Depth
- 29.00mm
- Maximum Drilling Depth
- 29 mm
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- M7
- Drill Point Length
- 0.6740mm
- Wire Rope Length
- 74 mm
- Length
- 74 mm
Description
Jobber Length Drill Bit, Drill Bit Size 4.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1614, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.