Zoro Homepage
This item is Discontinued.
Widia 45/64" Carbide 140 Deg. Jobber Length Drill Bit TDS453A17859

45/64" Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A17859
  • Zoro # G2907989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A17859
Zoro #
G2907989
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
45/64 in
Shank Dia.
45/64 in
Overall Length
8 13/32 in
Flute Length
6 3/8 in
Maximum Drilling Depth
5 21/32 in
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
144.00mm
Shank Length
1 7/8 in
Drill Length Class
Jobber Length
Drill Point Length
0.1220 in
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 45/64 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.7031, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.