Zoro Homepage

4.60mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS412A04600

  • Zoro # G2529079


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
74 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS412A04600
Zoro #
G2529079
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
74 mm
Drill Bit Size
4.6 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Flute Length
36 mm
Drill Bit Dimension Type
Metric
Drilling Depth
29.00mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
29 mm
Drill Diameter Tolerance
M7
Drill Point Length
0.7610mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
Metalworking
Decimal Equivalent
0.1811
Number of Pieces
1
List Number
TDS412
Flute Type
Spiral
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
33 Degrees
Series
TDS412
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Metric
Number of Coolant Holes
2
Material Grade - Machining
WK15PD
Spiral Direction
Right Hand
Drill Bit Point Type
TDS Point
Sheeter Drill
No
Helix Angle - Maximum
33 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1811, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.