Zoro Homepage

4.60mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A04600

  • Zoro # G2534828


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Overall Length
107 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A04600
Zoro #
G2534828
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
107 mm
Drill Bit Size
4.6 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Flute Length
68 mm
Shank Length
36 mm
Drilling Depth
57.00mm
Drill Length Class
Jobber-Length
Drill Point Length
0.9640mm
Maximum Drilling Depth
57 mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1811, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.