47/64" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS402A18654
Zoro # G2739173
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Overall Length
153 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
20 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS402A18654
Zoro #
G2739173
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
153 mm
Drill Bit Size
47/64 in
Shank Dia.
20 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
101 mm
Drilling Depth
77.00mm
Shank Length
50 mm
Maximum Drilling Depth
77 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
3.2400mm
Description
Jobber Length Drill Bit, Drill Bit Size 47/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7344, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.