Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47/64" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A18654

  • Zoro # G2750802


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 87/100 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
47/64 in
Number of Flutes
2
Shank Dia.
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A18654
Zoro #
G2750802
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 87/100 in
Drill Bit Size
47/64 in
Shank Dia.
25/32 in
Flute Length
5 83/100 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Shank Length
1 97/100 in
Drilling Depth
124.00mm
Drill Point Length
0.1280 in
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
4 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
List Number
403
Number of Pieces
1
Decimal Equivalent
0.7344
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, M, N, P, S
Series
VDS403
Sheeter Drill
No
Measurement System
Fractional Inch
Material Grade - Machining
WU25PD
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
2
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 47/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7344, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.