Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.10mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A05100

  • Zoro # G2534432


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A05100
Zoro #
G2534432
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125 mm
Drill Bit Size
5.1 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Flute Length
83 mm
Depth:Dia. Ratio
12xD
Shank Length
36 mm
Drilling Depth
70.00mm
Maximum Drilling Depth
70 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.0710mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.2008
List Number
TDS504
Flute Type
Spiral
Number of Pieces
1
Application
Metalworking
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
26 Degrees
Drill Bit Point Type
TDS Point
Series
TDS504
Spiral Direction
Right Hand
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Material Grade - Machining
WU20PD
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Helix Angle - Maximum
26 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5.1 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2008, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.