Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.30mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A05300

  • Zoro # G2527861


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A05300
Zoro #
G2527861
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
94 mm
Drill Bit Size
5.3 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Flute Length
56 mm
Depth:Dia. Ratio
8xD
Shank Length
36 mm
Drilling Depth
48.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.8820mm
Maximum Drilling Depth
48 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
TDS413
Decimal Equivalent
0.2087
Flute Type
Spiral
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Material Grade - Machining
WK15PD
Number of Coolant Holes
2
Primary Material Application
Cast Iron
Series
TDS413
Primary Material Application ISO Code
K
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Measurement System
Metric
Sheeter Drill
No
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.2087, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.