Zoro Homepage
This item is Discontinued.
Widia 5.60mm Carbide 140 Deg. Jobber Length Drill Bit TDS453A05600

5.60mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A05600
  • Zoro # G2906528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A05600
Zoro #
G2906528
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
5.60 mm
Shank Dia.
6.00 mm
Overall Length
94.00 mm
Flute Length
56.00 mm
Maximum Drilling Depth
48 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
48.00mm
Shank Length
36.00 mm
Drill Point Length
0.9300mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.2205
Flute Type
Spiral
Material
Carbide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Point Type
TDS Point
Application
Metalworking
Coolant Through
Yes
List Number
TDS453
Grade
WM15PD
Standards
ANSI, ISO
Helix Angle
28 Degrees
Material Grade - Machining
WM15PD
Drill Bit Point Type
TDS Point
Series
TDS453
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Number of Coolant Holes
2
Measurement System
Metric
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
AlTiN
Primary Material Application
Stainless Steel
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 5.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.2205, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.