Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A15875

  • Zoro # G2527259


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7323/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
5/8 in
Number of Flutes
2
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A15875
Zoro #
G2527259
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 7323/10000 in
Drill Bit Size
5/8 in
Shank Dia.
5/8 in
Depth:Dia. Ratio
8xD
Flute Length
4 3819/5000 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 4449/5000 in
Drilling Depth
101.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 31/32 in
Drill Point Length
0.1081 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Number of Pieces
1
List Number
TDS413
Decimal Equivalent
0.6250
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Primary Material Application
Cast Iron
Series
TDS413
Drill Bit Point Type
TDS Point
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Material Grade - Machining
WK15PD
Number of Coolant Holes
2
Sheeter Drill
No
Spiral Direction
Right Hand
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.6250, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.