Zoro Homepage
This item is Discontinued.
Widia 5.80mm Carbide 140 Deg. Jobber Length Drill Bit TDS453A05800

5.80mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A05800
  • Zoro # G2906570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A05800
Zoro #
G2906570
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
5.80 mm
Shank Dia.
6.00 mm
Overall Length
94.00 mm
Flute Length
56.00 mm
Maximum Drilling Depth
48 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Shank Length
36.00 mm
Drilling Depth
48.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length
Drill Point Length
0.9700mm

Description

Jobber Length Drill Bit, Drill Bit Size 5.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.2283, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.