Zoro Homepage

5.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A05800

  • Zoro # G2534067


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
5.8 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A05800
Zoro #
G2534067
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
94 mm
Drill Bit Size
5.8 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
56 mm
Shank Length
36 mm
Drilling Depth
48.00mm
Maximum Drilling Depth
48 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.9700mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
TDS403
Decimal Equivalent
0.2283
Flute Type
Spiral
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Sheeter Drill
No
Number of Coolant Holes
2
Measurement System
Metric
Spiral Direction
Right Hand
Material Grade - Machining
WP20PD
Drill Bit Point Type
TDS Point
Primary Material Application ISO Code
P
Primary Material Application
Steel
Series
TDS403
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2283, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.