Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-32 Hand Tap Set

  • Mfr # 2865274

  • Zoro # G6601380


product price: $21.99
/ea

Key Features

Overall Length
2 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#6-32
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865274
Zoro #
G6601380
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Tap Thread Size
#6-32
Shank Dia.
9/64 in
Thread Length
5/8 in
65% Thread Drill Size
2.83 mm
55% Thread Drill Size
2.93878 mm
75% Thread Drill Size
3.1 mm

Details

Item
6-32 Hand Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Includes
(1) Bottom, (1) Plug, (1) Taper
Tap Chamfer
Bottom, Chamfer, Plug, Taper
List Number
5305
Measurement System
Fractional Inch
Number Of Taps
3
Thread Standard
UNC
Primary Material Application
Cast Iron, Nonferrous Metal, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Tap Type
Hand Tap
Extended Shank
No
Thread Limit
H2

Description

6-32 Hand Tap Set, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 5/8 in, Overall Length 2 in, 75 Percent Thread Drill Size 3.1 mm, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.