Zoro Homepage

6.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A06000

  • Zoro # G2532999


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
6 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A06000
Zoro #
G2532999
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82 mm
Drill Bit Size
6 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
44 mm
Shank Length
36 mm
Drilling Depth
35.00mm
Drill Diameter Tolerance
M7
Drill Point Length
1.00mm
Maximum Drilling Depth
35 mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2362, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.