Zoro Homepage

6.10mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A06100

  • Zoro # G2534030


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
6.1 mm
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A06100
Zoro #
G2534030
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
105 mm
Drill Bit Size
6.1 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
67 mm
Drilling Depth
57.00mm
Shank Length
36 mm
Maximum Drilling Depth
57 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.0220mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS403
Flute Type
Spiral
Decimal Equivalent
0.2402
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
26 Degrees
Primary Material Application ISO Code
P
Material Grade - Machining
WP20PD
Drill Bit Point Type
TDS Point
Number of Coolant Holes
2
Measurement System
Metric
Series
TDS403
Primary Material Application
Steel
Spiral Direction
Right Hand
Sheeter Drill
No
Helix Angle - Maximum
26 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2402, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.