Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.30mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A06300

  • Zoro # G2532971


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
6.3 mm
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A06300
Zoro #
G2532971
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91 mm
Drill Bit Size
6.3 mm
Shank Dia.
8 mm
Drill Bit Dimension Type
Metric
Flute Length
53 mm
Depth:Dia. Ratio
5xD
Drilling Depth
43.00mm
Shank Length
36 mm
Drill Point Length
1.0570mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
43 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.2480
List Number
TDS402
Number of Pieces
1
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
26 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Sheeter Drill
No
Measurement System
Metric
Material Grade - Machining
WP20PD
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Series
TDS402
Number of Coolant Holes
2
Helix Angle - Maximum
26 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2480, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.