Zoro Homepage

6.50mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A06500

  • Zoro # G2534627


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Overall Length
139 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A06500
Zoro #
G2534627
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
139 mm
Drill Bit Size
6.5 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Metric
Flute Length
98 mm
Shank Length
36 mm
Drilling Depth
83.00mm
Maximum Drilling Depth
83 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.3730mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.