Zoro Homepage

6.70mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # 17050206700

  • Zoro # G2737268


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050206700
Zoro #
G2737268
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91 mm
Drill Bit Size
6.7 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
53 mm
Drilling Depth
43.00mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.1270mm
Maximum Drilling Depth
43 mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2638, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.