Zoro Homepage

6.90mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # 17050206900

  • Zoro # G2737347


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 5827/10000 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050206900
Zoro #
G2737347
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 5827/10000 in
Drill Bit Size
6.9 mm
Shank Dia.
5/16 in
Flute Length
2 433/5000 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Drilling Depth
43.00mm
Shank Length
1 4173/10000 in
Maximum Drilling Depth
1 11/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0457 in
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2717, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.