Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.10mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A07100

  • Zoro # G2752047


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
7.1 mm
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A07100
Zoro #
G2752047
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91 mm
Drill Bit Size
7.1 mm
Shank Dia.
8 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
53 mm
Shank Length
36 mm
Drilling Depth
43.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
43 mm
Drill Point Length
1.2000mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
List Number
VDS202A
Number of Pieces
1
Decimal Equivalent
0.2795
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Non-Coolant Through
Helix Angle
27 Degrees
Material Grade - Machining
WU25PD
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Number of Coolant Holes
2
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Series
VDS202
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2795, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.