Zoro Homepage

7.80mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A07800

  • Zoro # G2534907


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
153 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A07800
Zoro #
G2534907
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
153 mm
Drill Bit Size
7.8 mm
Shank Dia.
8 mm
Flute Length
113 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Shank Length
36 mm
Drilling Depth
95.00mm
Maximum Drilling Depth
95 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.6550mm

Description

Jobber Length Drill Bit, Drill Bit Size 7.8 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3071, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.