Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.10mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A08100

  • Zoro # G2752123


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
8.1 mm
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A08100
Zoro #
G2752123
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
103 mm
Drill Bit Size
8.1 mm
Shank Dia.
10 mm
Flute Length
61 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
40 mm
Drilling Depth
49.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
61 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
VDS202A
Flute Type
Spiral
Decimal Equivalent
0.3189
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Non-Coolant Through
Helix Angle
27 Degrees
Series
VDS202
Measurement System
Metric
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, M, N, P, S
Number of Coolant Holes
2
Material Grade - Machining
WU25PD
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 8.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3189, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.