Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.70mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A08700

  • Zoro # G2534983


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Overall Length
185 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A08700
Zoro #
G2534983
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
185 mm
Drill Bit Size
8.7 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Metric
Flute Length
138 mm
Drilling Depth
118.00mm
Shank Length
40 mm
Maximum Drilling Depth
118 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.8500mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
List Number
TDS504
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3425
Application
Metalworking
Flute Type
Spiral
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Series
TDS504
Drill Bit Point Type
TDS Point
Sheeter Drill
No
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WU20PD
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Coolant Holes
2
Spiral Direction
Right Hand
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 8.7 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3425, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.