Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A09000

  • Zoro # G2534380


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Overall Length
122 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
9 mm
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A09000
Zoro #
G2534380
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
122 mm
Drill Bit Size
9 mm
Shank Dia.
10 mm
Flute Length
80 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Length
40 mm
Drilling Depth
68.00mm
Drill Length Class
Jobber-Length
Drill Point Length
1.5310mm
Maximum Drilling Depth
68 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
Application
Metalworking
List Number
TDS403
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3543
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Drill Bit Point Type
TDS Point
Series
TDS403
Measurement System
Metric
Spiral Direction
Right Hand
Material Grade - Machining
WP20PD
Sheeter Drill
No
Number of Coolant Holes
2
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3543, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.