Zoro Homepage
This item is Discontinued.
Widia 9.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS413A09800

9.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS413A09800
  • Zoro # G2528467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A09800
Zoro #
G2528467
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.80 mm
Shank Dia.
10.00 mm
Overall Length
122.00 mm
Flute Length
80.00 mm
Maximum Drilling Depth
68 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Shank Length
40.00 mm
Drilling Depth
68.00mm
Drill Point Length
1.6720mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Decimal Equivalent
0.3858
Material
Carbide
Flute Type
Spiral
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Application
Metalworking
Point Type
TDS Point
List Number
TDS413
Coolant Through
Yes
Grade
WK15PD
Standards
ANSI, DIN 6535,ISO
Helix Angle
30 Degrees
Sheeter Drill
No
Measurement System
Metric
Primary Material Application ISO Code
K
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material - Machining
Carbide
Number of Coolant Holes
2
Material Grade - Machining
WK15PD
Finish - Machining
AlCrN
Series
TDS413
Primary Material Application
Cast Iron
Drill Bit Point Type
TDS Point

Description

Jobber Length Drill Bit, Drill Bit Size 9.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.3858, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.