Zoro Homepage

9.90mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A09900

  • Zoro # G2750811


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
122 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A09900
Zoro #
G2750811
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
122 mm
Drill Bit Size
9.9 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
80 mm
Drilling Depth
68.00mm
Shank Length
40 mm
Drill Point Length
1.6900mm
Maximum Drilling Depth
68 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 9.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3898, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.