Zoro Homepage

Ball End Mill, 0.125 in, Carbide

  • Mfr # W40BE03000RBT WU20PE

  • Zoro # G705905461


product price: $14.79
/ea

Key Features

Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W40BE03000RBT WU20PE
Zoro #
G705905461
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length of Cut
0.5 in
Shank Dia.
1/8 in
Overall Length
2 in
Milling Dia.
0.125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
List Number
W40B
Series
WCE4
End Mill Style
Ball Nose
Item
Ball End Mill
End Mill Application
3D Profiling, Ball Nose Side Milling, Ball Nose Slotting, Blank Ramping, Helical Milling, Shoulder Milling
Chip-Breaker
Chip-Breaker Not Included
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Secondary Material Application
Hardened Material, High-Temperature Alloy
Measurement System
Inch
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
H, S
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WU20PE
Shank Type - Machining
Straight
Flute Spacing
Variable
Flute Type
Spiral

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.