Zoro Homepage

Ball End Mill, 0.75 in, Carbide

  • Mfr # W40BE19009RBW WU20PE

  • Zoro # G405905297


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W40BE19009RBW WU20PE
Zoro #
G405905297
UPC #
-
Country of Origin
Israel

Dimensions

Length of Cut
1.5 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
4 in

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.