Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill Head, 1/2", Carbide

  • Mfr # 4XC0130DL12

  • Zoro # G3782169


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XC0130DL12
Zoro #
G3782169
UPC #
4056544271587
Country of Origin
Israel

Dimensions

Dimension Type
Inch
Milling Diameter
1/2"
Length of Cut
1.126 in
Shank Dia.
4803/10000 in
Overall Length
1 1433/2000 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Helix Angle
38 Degrees
Shank Type
Straight
End Mill Style
Ball Nose
List Number
4XC0
Item
Ball End Mill Head
Finish
AlTiN
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Measurement System
Inch
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
H1, K1 - K3, M1 - M3, P0 - P4
Secondary Material Application ISO Code
H, S
ISO Number
4XC0130DL12

Description

Ball End Mill Head, Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.