Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, K10UF-DCHP Grade, Carbide

  • Mfr # 422870-000030

  • Zoro # G2958678


product price: $56.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422870-000030
Zoro #
G2958678
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
3 mm
Shank Dia.
6 mm
Overall Length
70 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
K10UF-DCHP
Helix Angle
20 Degrees
Super Alloy (S) Compatibility
No
End Mill Style
Ball Nose
List Number
422870
Shank Type
Straight
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Finish
TiAlN
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Material Grade - Machining
K10UF-DCHP
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Measurement System
Metric
Series
Vision Plus

Description

Ball End Mill, 3 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.