Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, K30F-DCHP Grade, Carbide

  • Mfr # 423038-000080

  • Zoro # G2958720


product price: $35.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423038-000080
Zoro #
G2958720
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
11 mm
Shank Dia.
8 mm
Overall Length
43 mm
Milling Dia.
8 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
K30F-DCHP
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Finish
TiAlN
List Number
423038
End Mill Style
Ball Nose
Item
Ball End Mill
Measurement System
Metric
Finish - Machining
TiAlN
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Material Grade - Machining
K30F-DCHP
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Series
NINA

Description

Ball End Mill, 8 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.