Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, K30F-DCHP Grade, Carbide

  • Mfr # 423038-000100

  • Zoro # G2958757


product price: $70.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423038-000100
Zoro #
G2958757
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
13 mm
Shank Dia.
10 mm
Overall Length
50 mm
Milling Dia.
10 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
K30F-DCHP
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Shank Type
Weldon
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Finish
TiAlN
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
List Number
423038
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Material Grade - Machining
K30F-DCHP
Drilling Tool Configuration
Individual
Series
NINA

Description

Ball End Mill, 10 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.