Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, K30F-DCHP Grade, Carbide

  • Mfr # 423039-000030

  • Zoro # G2958790


product price: $23.39
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423039-000030
Zoro #
G2958790
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
5 mm
Shank Dia.
6 mm
Overall Length
38 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
K30F-DCHP
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Shank Type
Straight
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
Finish
TiAlN
Item
Ball End Mill
List Number
423039
Super Alloy (S) Compatibility
No
Material Grade - Machining
K30F-DCHP
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
TiAlN
Series
NINA

Description

Ball End Mill, 3 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.