Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Single End, 12.00mm, Carbide

  • Mfr # 40101200T046

  • Zoro # G3810589


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40101200T046
Zoro #
G3810589
UPC #
4061779261951
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
46 mm
Shank Dia.
12 mm
Overall Length
100 mm
Corner Radius
6.00mm
Milling Dia.
12 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Style
Ball Nose
Cutting Direction
Right Hand
List Number
4010
Series
GP
Item
Ball End Mill
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material - Machining
Carbide
Material Grade - Machining
TiAlN
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 12 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.