Zoro Homepage

Ball End Mill, Single End, 12.00mm, Carbide

  • Mfr # 40101200T075

  • Zoro # G3812415


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40101200T075
Zoro #
G3812415
UPC #
4061779261920
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
75 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Corner Radius
6.00mm
Overall Length
150 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Ball End Mill
End Mill Style
Ball Nose
List Number
4010
Series
GP
Measurement System
Metric
Spiral Direction
Right Hand
Material Grade - Machining
TiAlN
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 12 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.